Motion
45022
KleenGuard Disposable Coveralls - Elastic Cuff, Elastic Ankle Style, Polypropylene Material, Zipper Front Closure, Blue, Medium
Mi Item #02718026
MFR #45022
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
KleenGuard Disposable Coveralls - Elastic Cuff, Elastic Ankle Style, Polypropylene Material, Zipper Front Closure, Blue, Medium
Mi Item #02718026
MFR #45022

Mfr description
45022 COVERALL DENIM BLUE MED 24/CA
  • Three-layer fabric—Outer fabric layers are cloth-like, tear-and abrasion-resistant, spunbound polypropylene designed for extended use; inner layers are constructed of a breathable microporous film that provides resistance to numerous liquids and dry particulates for user protection while allowing heat and sweat vapors to escape for increased comfort
  • Seamless front ensures increased protection in the primary exposure areas
  • Patented RELFEX™ design is 7.5 times less likely to rip out than ANSI minimums
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Size
    Medium

Details

  • Additional Details
    Tear Protection
  • Ankle Style
    Elastic
  • Approval Listing Regulations
    AATCC 127-1998, ASTM D5034, ASTM E96, ASTM F1670, ASTM F1671, ASTM F903, CPSC 1610, INDA IST 100.2, ISO 13938-1, NFPA 99
  • Closure Type
    Zipper Front
  • Cold Weather Usage
    Not Appropriate for Cold Weather
  • Color
    Blue
  • Cuff Style
    Elastic
  • Flame Resistance
    Not a Flame Resistant Garment
  • Garment Use
    Chemical
  • High Visibility
    Not a High Visibility Garment
  • Hood Included
    Yes
  • Material
    Polypropylene
  • Number Of Pockets
    0
  • Product Line
    A60
  • Product Type
    Disposable Coveralls
  • Seam Type
    Seamless
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)