Overview
Mfr description
45027 COVERALL DENIM BLUE 4XL 20/CA
- Three-layer fabric—Outer fabric layers are cloth-like, tear-and abrasion-resistant, spunbound polypropylene designed for extended use; inner layers are constructed of a breathable microporous film that provides resistance to numerous liquids and dry particulates for user protection while allowing heat and sweat vapors to escape for increased comfort
- Seamless front ensures increased protection in the primary exposure areas
- Patented RELFEX™ design is 7.5 times less likely to rip out than ANSI minimums
- Provides 12% more chest room and 6% longer body length for a more comfortable fit
- Ideally suited for use in emergency medical response, crime scene cleanup, embalming/forensics, tank cleaning, fiberglass manufacturing, liquid handling, and animal research applications
- Passes ASTM F1670/1671 testing for penetration of body fluids and blood-borne pathogens
- Color: Denim blue
- Priced per each, sold by case quantity
Specifications
- Garment UseChemical
- Cold Weather UsageNot Appropriate for Cold Weather
- Size4X-Large
- Product LineA60
- ColorBlue
- High VisibilityNot a High Visibility Garment
- Cuff StyleElastic
- Ankle StyleElastic
- Hood IncludedYes
- Flame ResistanceNot a Flame Resistant Garment
- Closure TypeZipper Front
- Seam TypeSeamless
- MaterialPolypropylene
- Number Of Pockets0
- Approval Listing RegulationsAATCC 127-1998, ASTM D5034, ASTM E96, ASTM F1670, ASTM F1671, ASTM F903, CPSC 1610, INDA IST 100.2, ISO 13938-1, NFPA 99
- Additional DetailsTear Protection
- Product TypeDisposable Coveralls
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data