Motion
46122

ANSELL
46122

KleenGuard Disposable Coveralls - Elastic Cuff, Elastic Ankle Style, Polypropylene Material, Zipper Front Closure, White, Medium
MI ITEM #02718035
MFR #46122
List Price$16.67/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ANSELL
46122

KleenGuard Disposable Coveralls - Elastic Cuff, Elastic Ankle Style, Polypropylene Material, Zipper Front Closure, White, Medium
MI ITEM #02718035
MFR #46122

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$16.67/each for your price

Overview

Mfr description
46122 COVERALL WHITE MED 25/CA
  • Patented REFLEX Design is 7-1/2 times less likely to rip out than ANSI minimums—provides 12% more chest room and 6% longer body length
  • Breathable, patented MICROFORCE barrier SMS fabric
  • Seamless front to provide more protection in the primary exposure areas
  • Color: White
  • Typical uses: Pharmaceutical research, fine dry particle contamination, aerospace, maintenance and general manufacturing
  • Priced per each, sold by case quantity

Specifications

  • Garment Use
    Chemical
  • Cold Weather Usage
    Not Appropriate for Cold Weather
  • Size
    Medium
  • Product Line
    A30
  • Color
    White
  • High Visibility
    Not a High Visibility Garment
  • Cuff Style
    Elastic
  • Ankle Style
    Elastic
  • Hood Included
    Yes
  • Flame Resistance
    Not a Flame Resistant Garment
  • Closure Type
    Zipper Front
  • Seam Type
    Seamless
  • Material
    Polypropylene
  • Number Of Pockets
    0
  • Approval Listing Regulations
    AATCC 127-1998, ASTM D5034, ASTM D737, ASTM E96, CPSC 1610, INDA IST 100.2, ISO 13938-1, NFPA 99
  • Additional Details
    Elastic Back
  • UPC_NO
    10036000461227
  • Product Type
    Disposable Coveralls

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text