Motion
44337

ANSELL
44337

KleenGuard Disposable Coveralls - Elastic Cuff, Elastic Ankle Style, Zipper Front Closure, White, 4X-Large
MI ITEM #02718043
MFR #44337
Your Price$13.92/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ANSELL
44337

KleenGuard Disposable Coveralls - Elastic Cuff, Elastic Ankle Style, Zipper Front Closure, White, 4X-Large
MI ITEM #02718043
MFR #44337

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$13.92/each(List $16.01)

Overview

Mfr description
44337 COVERALL WHITE 4XL 25/CA

Specifications

  • Garment Use
    General Purpose
  • Cold Weather Usage
    Not Appropriate for Cold Weather
  • Size
    4X-Large
  • Product Line
    A40
  • Color
    White
  • High Visibility
    Not a High Visibility Garment
  • Cuff Style
    Elastic
  • Ankle Style
    Elastic
  • Hood Included
    Yes
  • Flame Resistance
    Not a Flame Resistant Garment
  • Closure Type
    Zipper Front
  • Number Of Pockets
    0
  • Approval Listing Regulations
    AATCC 127-1998, ANSI/ISEA 101-1996, ASTM D5034, ASTM F1670, INDA 160.1-92, INDA IST 100.2, NFPA 99
  • Additional Details
    Low Lint
  • UPC_NO
    10036000443377
  • Product Type
    Disposable Coveralls

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text