Motion
31820
MI ITEM #02718099
MFR #31820
Price$313.42/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MI ITEM #02718099
MFR #31820

Mfr description
31820 OILER
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$313.42/each

Specifications

Dimensions

  • Diameter
    2-1/4 in
  • Height
    6-1/4 in
  • Outlet Thread Size
    3/4 in

Details

  • Bowl Material
    Glass
  • Capacity
    4 oz
  • Components Material
    Aluminum
  • Lubricant Type
    Oil
  • Max Operating Temperature
    +325 °F
  • Mount Type
    Direct Mount
  • Number Of Outlets
    1
  • Outlet Thread Type
    NPT
  • Type
    Air/Oil Reservoir

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)