Motion
C25BGSB13S 2.5" CBM SST 0-3000 SAE

DELAWARE MFG IND CORP
C25BGSB13S 2.5" CBM SST 0-3000 SAE

Pressure Gauge - 3000 psi, 2-1/2 in Face Diameter, Center Back Mount (CBM)
MI ITEM #02718265
MFR #C25BGSB13S 2.5" CBM SST 0-3000 SAE
Price$50.49/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DELAWARE MFG IND CORP
C25BGSB13S 2.5" CBM SST 0-3000 SAE

Pressure Gauge - 3000 psi, 2-1/2 in Face Diameter, Center Back Mount (CBM)
MI ITEM #02718265
MFR #C25BGSB13S 2.5" CBM SST 0-3000 SAE

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$50.49/each

Specifications

Dimensions

  • Face Diameter
    2-1/2 in

Details

  • Case Material
    Stainless Steel
  • Connection Gender
    Male
  • Gauge Pressure Range
    3000 psi
  • Gauge Type
    Pressure Gauge
  • Mounting Type
    Center Back Mount (CBM)
  • Thread Connection
    SAE 7/16-20 UNF

Overview

Mfr description
C25BGSB13S 2.5" CBM SST 0-3000 SAE

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text