Motion
C25BGSB15S 2.5" CBM SST 0-5000 SAE

DELAWARE MFG IND CORP
C25BGSB15S 2.5" CBM SST 0-5000 SAE

Pressure Gauge - 5000 psi, 2-1/2 in Face Diameter, Center Back Mount (CBM)
Mi Item #02718267
MFR #C25BGSB15S 2.5" CBM SST 0-5000 SAE
Price$50.49/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DELAWARE MFG IND CORP
C25BGSB15S 2.5" CBM SST 0-5000 SAE

Pressure Gauge - 5000 psi, 2-1/2 in Face Diameter, Center Back Mount (CBM)
Mi Item #02718267
MFR #C25BGSB15S 2.5" CBM SST 0-5000 SAE

Mfr description
C25BGSB15S 2.5" CBM SST 0-5000 SAE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$50.49/each

Specifications

Dimensions

  • Face Diameter
    2-1/2 in

Details

  • Case Material
    Stainless Steel
  • Connection Gender
    Male
  • Gauge Pressure Range
    5000 psi
  • Gauge Type
    Pressure Gauge
  • Mounting Type
    Center Back Mount (CBM)
  • Thread Connection
    SAE 7/16-20 UNF
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)