Motion
08834164198

NORTON ABRASIVES
08834164198

2.0000 in Pad Diameter, 0.2500 in Shank Diameter
Mi Item #02718386
MFR #08834164198
Price$17.72/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
08834164198

2.0000 in Pad Diameter, 0.2500 in Shank Diameter
Mi Item #02718386
MFR #08834164198

Mfr description
08834164198 TY2 T/O 2" MED HOLDERS
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$17.72/each

Specifications

Dimensions

  • Diameter
    2 in
  • Pad Diameter
    2.0000 in
  • Shank Diameter
    0.2500 in

Details

  • Application
    Aluminum /Metal Panel Bonding , Beveling , Blending , Deburring , Finishing , Paint Removal , Polishing , Rust Removal , Sanding , Stock Removal , Stripping
  • Density Rating
    Medium
  • Max Rpm
    25000 rpm
  • Mounting Type
    Quick-Change
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)