Motion
08834166321

NORTON ABRASIVES
08834166321

Non-Woven Sanding Disc - 3 in Disc Diameter, Aluminum Oxide Abrasive Material, Nylon Backing Material, 150 Grit, Blue Color
Mi Item #02718400
MFR #08834166321
Price$1.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
08834166321

Non-Woven Sanding Disc - 3 in Disc Diameter, Aluminum Oxide Abrasive Material, Nylon Backing Material, 150 Grit, Blue Color
Mi Item #02718400
MFR #08834166321

Mfr description
08834166321 TY2 3" V-F XC SURF PREP POWE
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$1.65/each

Specifications

Dimensions

  • Backing Weight
    X
  • Disc Diameter  
    3 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Abrasive Type
    Non-Woven
  • Attachment Type
    TS Turn-On/Off
  • Backing Material
    Nylon
  • Color
    Blue
  • Disc Attachment Type
    Type 2
  • Grade
    Very Fine
  • Grit Number
    150
  • Max Rpm
    20000 rpm
  • Mounting Type
    Quick-Change PowerLock™ Type II
  • Number Of Vacuum Holes
    0
  • UPC_NO
    08834166321
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)