Motion
P2B-E-208 WD SEALS

DODGE
P2B-E-208 WD SEALS

Pillow Block Roller Bearing - 2-1/2 in Bore Dia., Cast Iron Material, Non-Expansion Bearing (Fixed)
MI ITEM #02718496
MFR #P2B-E-208 WD SEALS
List Price$1,197.89/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
P2B-E-208 WD SEALS

Pillow Block Roller Bearing - 2-1/2 in Bore Dia., Cast Iron Material, Non-Expansion Bearing (Fixed)
MI ITEM #02718496
MFR #P2B-E-208 WD SEALS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,197.89/each for your price

Overview

Mfr description
P2B-E-208 WD SEALS 059980

Specifications

  • Bore Diameter
  • Base To Bore Centerline
    2.7500 in
  • Housing Material
    Cast Iron
  • Type Of Bearing
    Tapered Roller
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Seal Type
    Triple Lip Contact
  • Grease Type
    MobilGrease XHP222
  • Bore Length
    4.0000 in
  • Dynamic Load Capacity
    10600 lbf
  • Static Load Capacity
    54000 lbf
  • Maximum Speed
    2420 rpm
  • Shaft Attachment
    Setscrew
  • Take Up Frame Size
    CP-502,HD-200
  • Number Of Mounting Holes
    2
  • Mounting Type
    2-Bolt Base
  • Product Type
    Pillow Block Roller Bearing Units

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought