Motion
F-UC207-104FG1

NTN
F-UC207-104FG1

Ball Insert Bearing - Cylindrical Bore, 1-1/4 in ID, Standard Duty, Set Screw Locking
MI ITEM #02718717
MFR #F-UC207-104FG1
Your Price$405.62/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
F-UC207-104FG1

Ball Insert Bearing - Cylindrical Bore, 1-1/4 in ID, Standard Duty, Set Screw Locking
MI ITEM #02718717
MFR #F-UC207-104FG1

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$405.62/each(List $466.47)

Overview

Mfr description
F-UC207-104FG1 BRG

Specifications

  • Bore Type
    Cylindrical
  • Bore Diameter
  • Outside Diameter
  • Overall Width
    1.6890 in
  • Outer Ring Width
  • Duty Type
    Standard Duty
  • Inner Ring Width
  • Locking Device
    Set Screw
  • Closure Type
    Sealed
  • Operating Temperature Range
    0
  • Fillet Radius
    0.0591 in
  • Radial Dynamic Load Capacity
    5800 lbf
  • Radial Static Load Capacity
    3450 lbf
  • Bearing Material
    Stainless Steel
  • Cage Type
    Pressed - Riveted
  • Cage Material
    Steel
  • Finish Coating
    Uncoated
  • Seal Type
    Contact Seal w/ Flinger
  • Manufacturer Product Page
  • Manufacturer Upc Number
    4550253069966
  • UPC_NO
    4550253069966
  • Weight
    1.18 lbs
  • Product Type
    Ball Insert Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought