Motion
408291
Airflex VC Series Kits and Spare Parts Flange Drum
MI ITEM #02718980
MFR #408291
List Price$11,385.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Airflex VC Series Kits and Spare Parts Flange Drum
MI ITEM #02718980
MFR #408291

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$11,385.10/each for your price

Overview

Mfr description
408291 DRUM
  • High-quality replacement parts
  • An exact fit for Eaton Airflex products
  • Two-year warranty

Specifications

  • Clutch Brake Type
    VC
  • Series
    VC Series
  • Accessory Type
    Spare Part
  • Manufacturer Catalog Number
    408291
  • Weight
    46.00 lb
  • Product Material
    Gray Cast Iron
  • Length
    11.50 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text