Specifications
Dimensions
- Bore Diameter25 mm
- Outside Diameter52 mm
- Overall Width15 mm
Details
- Bore TypeStraight
- Closure TypeDouble Shielded
- Description6204-ZZDC4V2 RADIAL BALL BEARING
- Internal ClearanceCN
- Long DescriptionThe 6205 ZZ C4 Radial/Deep Groove Ball Bearing features 25 mm bore diameter, straight bore, double shielded closure, 52 mm outside diameter, and 15 mm width.
- Manufacturer Catalog Number6205 ZZ C4
- Product TypeRadial & Deep Groove Ball Bearings
- Snap Ring IncludedWithout Snap Ring
- UPC_NO1200106950851