Motion
151SM
Mi Item #02719152
MFR #151SM
Price$371.94/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Mi Item #02719152
MFR #151SM

Mfr description
151SM 3-15 IN. LB. TORQUE SCREWDRR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$371.94/each

Specifications

Dimensions

  • Drive Size
    1/4 in
  • Overall Length
    6-1/4 in
  • Torque Increments
    0.2 in

Details

  • Direction of Rotation
    Counterclockwise
  • Handle Style
    Trilobular Comfort Grip
  • Individual Driver Or Set
    Individual Driver
  • Maximum Torque
    15 in
  • Minimum Torque
    3 in
  • Release Style
    Cam-over Clutch
  • Replaceable Shaft
    Fixed Shaft
  • Torque Adjustability
    Adjustable
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)