Motion
401SM
MI ITEM #02719153
MFR #401SM
Price$491.39/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MI ITEM #02719153
MFR #401SM

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$491.39/each

Specifications

Dimensions

  • Drive Size
    1/4 in
  • Overall Length
    6-3/4 in
  • Torque Increments
    1/2 in

Details

  • Direction of Rotation
    Counterclockwise
  • Handle Style
    Trilobular Comfort Grip
  • Individual Driver Or Set
    Individual Driver
  • Maximum Torque
    40 in
  • Minimum Torque
    5 in
  • Release Style
    Cam-over Clutch
  • Replaceable Shaft
    Fixed Shaft
  • Torque Adjustability
    Adjustable

Overview

Mfr description
401SM 5-40 IN. LB. TORQUE SCREWDRR

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought