Motion
61SM
MI ITEM #02719167
MFR #61SM
Price$426.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MI ITEM #02719167
MFR #61SM

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$426.85/each

Specifications

Dimensions

  • Drive Size
    1/4 in
  • Overall Length
    5-1/2 in
  • Torque Increments
    1 in-oz

Details

  • Direction of Rotation
    Counterclockwise
  • Handle Style
    Trilobular Comfort Grip
  • Individual Driver Or Set
    Individual Driver
  • Maximum Torque
    100 in-oz
  • Minimum Torque
    20 in-oz
  • Release Style
    Cam-over Clutch
  • Replaceable Shaft
    Fixed Shaft
  • Torque Adjustability
    Adjustable

Overview

Mfr description
61SM 20-100 IN. OZ. TORQUE SCREWDRR

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought