Motion
501-I-DTT
Torque Wrench Torque Tester - 0.56 to 5.65 (Measuring Range) N·m, 1/4 (Drive Size) in, 5 to 50 (Measuring Range) in·lb, 5.76 to 57.60 (Measuring Range) kg·cm Size, For Use With; Electronic Torque Wrench
MI ITEM #02719181
MFR #501-I-DTT
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Torque Wrench Torque Tester - 0.56 to 5.65 (Measuring Range) N·m, 1/4 (Drive Size) in, 5 to 50 (Measuring Range) in·lb, 5.76 to 57.60 (Measuring Range) kg·cm Size, For Use With; Electronic Torque Wrench
MI ITEM #02719181
MFR #501-I-DTT

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Size
    0.56 to 5.65 (Measuring Range) N-m, 1/4 (Drive Size) in, 5 to 50 (Measuring Range) in·lb, 5.76 to 57.60 (Measuring Range) kg-cm

Details

  • For Use With
    Electronic Torque Wrench
  • Type
    Torque Tester

Overview

Mfr description
501-I-ETT 5-50 IN. LB. TORQUE TESTER

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought