Motion
1503MFRMHSS
Torque Wrench - Micrometer, 1/2 in Drive, 20 to 150 ft-lbs, ±3 % - CW | ±4 % - CCW Accuracy
MI ITEM #02719225
MFR #1503MFRMHSS
Price$218.81/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Torque Wrench - Micrometer, 1/2 in Drive, 20 to 150 ft-lbs, ±3 % - CW | ±4 % - CCW Accuracy
MI ITEM #02719225
MFR #1503MFRMHSS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$218.81/each

Specifications

Dimensions

  • Drive Size
    1/2 in
  • Overall Length
    19 in

Details

  • Accuracy
    ±4 % - CCW
  • Direction Of Operation
    Both
  • Material
    Metal
  • Ratcheting Head
    Fixed
  • Scale Graduations
    1 ft-lbs
  • Scale Measurement
    Imperial
  • Torque Range (ft-lbs)
    20 to 150 ft-lbs
  • Torque Range (in-lbs)
    240 to 1800 in-lbs
  • Torque Range (N-m)
    27.2 to 204 N-m
  • Traceability Certification Included
    NIST
  • UPC_NO
    662459927392
  • Wrench Type
    Micrometer

Overview

Mfr description
1503MFRMH 20-150 FT LB 1/2 DR WRENCH

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought