Motion
2002MRMHSS
Torque Wrench - Micrometer, 3/8 in Drive, 2.5 to 16.7 ft-lbs, ±3 % - CW | ±4 % - CCW Accuracy
MI ITEM #02719263
MFR #2002MRMHSS
Price$402.84/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Torque Wrench - Micrometer, 3/8 in Drive, 2.5 to 16.7 ft-lbs, ±3 % - CW | ±4 % - CCW Accuracy
MI ITEM #02719263
MFR #2002MRMHSS

Mfr description
2002MRMH 30-200 IN LB 3/8 DR WRENCH
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$402.84/each

Specifications

Dimensions

  • Drive Size
    3/8 in
  • Overall Length
    10.15 in

Details

  • Accuracy
    ±4 % - CCW
  • Direction Of Operation
    Both
  • Material
    Metal
  • Ratcheting Head
    Fixed
  • Scale Graduations
    1 in
  • Scale Measurement
    Imperial
  • Torque Range (ft-lbs)
    2.5 to 16.7 ft-lbs
  • Torque Range (in-lbs)
    30 to 200.4 in-lbs
  • Torque Range (N-m)
    3.4 to 22.7 N-m
  • Traceability Certification Included
    NIST
  • UPC_NO
    662459927415
  • Wrench Type
    Micrometer

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)