Motion
802MFRFMHSS
Torque Wrench - Flex Head, 3/8 in Drive, 10 to 80 ft-lbs, ±4 % - CW | ±6 % - CCW Accuracy
MI ITEM #02719264
MFR #802MFRFMHSS
Price$391.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Torque Wrench - Flex Head, 3/8 in Drive, 10 to 80 ft-lbs, ±4 % - CW | ±6 % - CCW Accuracy
MI ITEM #02719264
MFR #802MFRFMHSS

Mfr description
802MFRFMHSS 10-80 FT LB 3/8 DR WRENCH
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$391.50/each

Specifications

Dimensions

  • Drive Size
    3/8 in
  • Overall Length
    393.7 mm

Details

  • Accuracy
    ±6 % - CCW
  • Direction Of Operation
    Both
  • Drive Shape
    Square
  • Ratcheting Head
    Ratchet
  • Scale Graduations
    0.5 ft-lbs
  • Scale Measurement
    Imperial
  • Torque Range (ft-lbs)
    10 to 80 ft-lbs
  • Torque Range (in-lbs)
    120 to 960 in-lbs
  • Torque Range (N-m)
    13.6 to 108.8 N-m
  • Traceability Certification Included
    NIST
  • UPC_NO
    662459907318
  • Wrench Type
    Flex Head

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)