Motion
6004-F-DTT
Torque Wrench Torque Tester - 3/4 (Drive Size) in, 60 to 600 (Measuring Range) ft·lb, 81.35 to 813.5 (Measuring Range) N·m, 829.5 to 8295 (Measuring Range) kg·cm Size, For Use With; Electronic Torque Wrench
Mi Item #02719271
MFR #6004-F-DTT
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Torque Wrench Torque Tester - 3/4 (Drive Size) in, 60 to 600 (Measuring Range) ft·lb, 81.35 to 813.5 (Measuring Range) N·m, 829.5 to 8295 (Measuring Range) kg·cm Size, For Use With; Electronic Torque Wrench
Mi Item #02719271
MFR #6004-F-DTT

Mfr description
6004-F-ETT 60-600 FT. LB. TORQUE TESTER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Size
    3/4 (Drive Size) in, 60 to 600 (Measuring Range) ft·lb, 81.35 to 813.5 (Measuring Range) N-m, 829.5 to 8295 (Measuring Range) kg-cm

Details

  • For Use With
    Electronic Torque Wrench
  • Type
    Torque Tester
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)