Motion
21SP
MI ITEM #02719366
MFR #21SP
Price$312.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MI ITEM #02719366
MFR #21SP

Mfr description
21SP 1/4" FEMALE HEX DR 6-32 IN OZ PRE-
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$312.85/each

Specifications

Dimensions

  • Drive Size
    1/4 in
  • Overall Length
    4-1/2 in

Details

  • Direction of Rotation
    Counterclockwise
  • Handle Style
    Trilobular Comfort Grip
  • Individual Driver Or Set
    Individual Driver
  • Maximum Torque
    32 in-oz
  • Minimum Torque
    6 in-oz
  • Release Style
    Cam-over Clutch
  • Replaceable Shaft
    Fixed Shaft
  • Shank Material
    Aluminum
  • Torque Adjustability
    Adjustable

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)