Motion
151SP
Mi Item #02719378
MFR #151SP
Price$353.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Mi Item #02719378
MFR #151SP

Mfr description
151SP 1/4" FEM HEX DR 1.5-15 IN LB PRE-S
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$353.33/each

Specifications

Dimensions

  • Drive Size
    1/4 in
  • Overall Length
    5.6 in

Details

  • Direction of Rotation
    Counterclockwise
  • Handle Style
    Trilobular Comfort Grip
  • Individual Driver Or Set
    Individual Driver
  • Maximum Torque
    15 in
  • Minimum Torque
    1-1/2 in
  • Release Style
    Cam-over Clutch
  • Replaceable Shaft
    Fixed Shaft
  • Shank Material
    Aluminum
  • Torque Adjustability
    Adjustable
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)