Motion
401SP
MI ITEM #02719380
MFR #401SP
Price$441.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MI ITEM #02719380
MFR #401SP

Mfr description
401SP 1/4" FEMALE HEX DR 4-40 IN LB PRE
  • Factory Pre-Set models are set at factory to customers specified torque settings and furnished with a Certificate of Calibration
  • Please specifiy desired torque setting when placing an order
  • 4 models avaialble
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$441.15/each

Specifications

Dimensions

  • Drive Size
    1/4 in
  • Overall Length
    6-1/4 in

Details

  • Direction of Rotation
    Counterclockwise
  • Handle Style
    Trilobular Comfort Grip
  • Individual Driver Or Set
    Individual Driver
  • Maximum Torque
    40 in
  • Minimum Torque
    4 in
  • Release Style
    Cam-over Clutch
  • Replaceable Shaft
    Fixed Shaft
  • Shank Material
    Aluminum
  • Torque Adjustability
    Adjustable

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)