Specifications
Dimensions
- Drive Size1/4 in
- Overall Length6-3/4 in
- Torque Increments5 cN-m
Details
- Direction of RotationCounterclockwise
- Handle StyleTrilobular Comfort Grip
- Individual Driver Or SetIndividual Driver
- Maximum Torque450 cN-m
- Minimum Torque50 cN-m
- Release StyleCam-over Clutch
- Replaceable ShaftFixed Shaft
- Torque AdjustabilityAdjustable
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)