Motion
10T-I
Torque Wrench - Pre-Set, 4.2 to 20.8 ft-lbs, ±4 % Accuracy, Length: 10 in
MI ITEM #02719420
MFR #10T-I
Price$225.17/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Torque Wrench - Pre-Set, 4.2 to 20.8 ft-lbs, ±4 % Accuracy, Length: 10 in
MI ITEM #02719420
MFR #10T-I

Mfr description
10T-I 30-250 IN LB PRE-SET CLICKER INTE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$225.17/each

Specifications

Dimensions

  • Overall Length
    10 in

Details

  • Accuracy
    ±4 %
  • Additional Information
    Adjustment Tool Part #: 600-45-02, Hex Size: 1/8 in
  • Description
    Preset Torque Wrench.
  • Direction Of Operation
    Clockwise
  • Features
    With Buzzer, With Dial Indicator
  • Ratcheting Head
    Fixed
  • Scale Measurement
    Both
  • Tool Type
    Preset
  • Torque Range (ft-lbs)
    4.2 to 20.8 ft-lbs
  • Torque Range (in-lbs)
    50.4 to 249.6 in-lbs
  • Torque Range (N-m)
    5.7 to 28.3 N-m
  • UPC_NO
    662459262783
  • Wrench Type
    Pre-Set

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)