Motion
10005LDFESS
Torque Wrench - Dial, 1 in Drive, 0 to 1000 ft-lbs, ±3 % Accuracy
Mi Item #02719423
MFR #10005LDFESS
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Torque Wrench - Dial, 1 in Drive, 0 to 1000 ft-lbs, ±3 % Accuracy
Mi Item #02719423
MFR #10005LDFESS

Mfr description
10005LDFESS 1" DR 0-1000 FT LB DIAL W/L
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Drive Size
    1 in
  • Overall Length
    74 in

Details

  • Accuracy
    ±3 %
  • Direction Of Operation
    Both
  • Features
    With Buzzer, With Dial Indicator
  • Ratcheting Head
    Fixed
  • Scale Graduations
    20 ft-lbs
  • Scale Measurement
    Imperial
  • Torque Range (ft-lbs)
    0 to 1000 ft-lbs
  • Torque Range (in-lbs)
    0 to 12000 in-lbs
  • Torque Range (N-m)
    0 to 1360 N-m
  • Traceability Certification Included
    NIST
  • Wrench Type
    Dial
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)