Motion
200T-I
Torque Wrench - Pre-Set, 40 to 200 ft-lbs, ±4 % Accuracy
Mi Item #02719428
MFR #200T-I
Price$356.57/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Torque Wrench - Pre-Set, 40 to 200 ft-lbs, ±4 % Accuracy
Mi Item #02719428
MFR #200T-I

Mfr description
200T-I 30-200 FT LB PRE-SET CLICKER INT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$356.57/each

Specifications

Dimensions

  • Overall Length
    23-1/2 in

Details

  • Accuracy
    ±4 %
  • Direction Of Operation
    Clockwise
  • Features
    With Buzzer, With Dial Indicator
  • Ratcheting Head
    Fixed
  • Scale Measurement
    Both
  • Torque Range (ft-lbs)
    40 to 200 ft-lbs
  • Torque Range (in-lbs)
    480 to 2400 in-lbs
  • Torque Range (N-m)
    54.4 to 272 N-m
  • UPC_NO
    662459262868
  • Wrench Type
    Pre-Set
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)