Motion
300T-I
Torque Wrench - Pre-Set, 100 to 300 ft-lbs, ±4 % Accuracy, Length: 27.7 in
Mi Item #02719429
MFR #300T-I
Price$742.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Torque Wrench - Pre-Set, 100 to 300 ft-lbs, ±4 % Accuracy, Length: 27.7 in
Mi Item #02719429
MFR #300T-I

Mfr description
300T-I 60-300 FT LB PRE-SET CLICKER INT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$742.35/each

Specifications

Dimensions

  • Overall Length
    27.7 in

Details

  • Accuracy
    ±4 %
  • Additional Information
    Adjustment Tool Part #: 600-45-05, Hex Size: 3/16 in
  • Description
    Preset Torque Wrench.
  • Direction Of Operation
    Clockwise
  • Features
    With Buzzer, With Dial Indicator
  • Maximum Torque
    300, 400 N-m
  • Minimum Torque
    60 ft-lbs, 82 N-m
  • Ratcheting Head
    Fixed
  • Scale Measurement
    Both
  • Tool Type
    Preset
  • Torque Range (ft-lbs)
    100 to 300 ft-lbs
  • Torque Range (in-lbs)
    1200 to 3600 in-lbs
  • Torque Range (N-m)
    136 to 408 N-m
  • UPC_NO
    662459262875
  • Wrench Type
    Pre-Set
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)