Motion
600T-I
Torque Wrench - Pre-Set, 120 to 600 ft-lbs, ±4 % Accuracy
MI ITEM #02719434
MFR #600T-I
Price$1,179.62/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Torque Wrench - Pre-Set, 120 to 600 ft-lbs, ±4 % Accuracy
MI ITEM #02719434
MFR #600T-I

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$1,179.62/each

Specifications

Dimensions

  • Overall Length
    55 in

Details

  • Accuracy
    ±4 %
  • Direction Of Operation
    Clockwise
  • Features
    With Buzzer, With Dial Indicator
  • Ratcheting Head
    Fixed
  • Scale Measurement
    Both
  • Torque Range (ft-lbs)
    120 to 600 ft-lbs
  • Torque Range (in-lbs)
    1440 to 7200 in-lbs
  • Torque Range (N-m)
    163.2 to 816 N-m
  • UPC_NO
    662459262882
  • Wrench Type
    Pre-Set

Overview

Mfr description
600T-I 100-600 FT LB PRE-SET CLICKER IN

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought