Motion
CDI 1501MRMH
Torque Wrench - 1/4 in Drive, 1.7 to 12.5 ft-lbs
MI ITEM #02719437
MFR #CDI 1501MRMH
Price$427.91/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Torque Wrench - 1/4 in Drive, 1.7 to 12.5 ft-lbs
MI ITEM #02719437
MFR #CDI 1501MRMH

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$427.91/each

Specifications

Dimensions

  • Drive Size
    1/4 in

Details

  • Torque Range (ft-lbs)
    1.7 to 12.5 ft-lbs
  • Torque Range (in-lbs)
    20.4 to 150 in-lbs
  • Torque Range (N-m)
    2.3 to 17 N-m
  • UPC_NO
    662459928504

Overview

Mfr description
1501MRMH 1/4" DR 20-150 IN LB MICRO-A

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought