Motion
6004MFRMH
Torque Wrench - Micrometer, 3/4 in Drive, 100 to 600 ft-lbs, ±3 % - CW | ±4 % - CCW Accuracy
Mi Item #02719455
MFR #6004MFRMH
Price$1,737.39/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Torque Wrench - Micrometer, 3/4 in Drive, 100 to 600 ft-lbs, ±3 % - CW | ±4 % - CCW Accuracy
Mi Item #02719455
MFR #6004MFRMH

Mfr description
6004MFRMH 3/4" DR 100-600 FT. LB.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$1,737.39/each

Specifications

Dimensions

  • Drive Size
    3/4 in
  • Overall Length
    42 in

Details

  • Accuracy
    ±4 % - CCW
  • Direction Of Operation
    Both
  • Material
    Metal
  • Ratcheting Head
    Fixed
  • Scale Graduations
    5 ft-lbs, 6.8 N-m
  • Scale Measurement
    Both
  • Torque Range (ft-lbs)
    100 to 600 ft-lbs
  • Torque Range (in-lbs)
    1200 to 7200 in-lbs
  • Torque Range (N-m)
    136 to 816 N-m
  • Traceability Certification Included
    NIST
  • UPC_NO
    662459313225
  • Wrench Type
    Micrometer
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)