Overview
Mfr description
OF4403T 60,1125,3PH,60HZ,405T,1680M
Specifications
- Motor CategoryOil Field Motor
- Motor Phase3 ph
- Motor Horsepower60 hp
- Description Keyword60 hp
- Synchronous Rpm1200 rpm
- Motor Supply Voltage460/796 V
- Frame Size405T
- Enclosure TypeTEFC (Totally Enclosed Fan Cooled)
- Frequency Rating60 Hz
- Duty Condition TypeContinuous Duty
- Base RPM1125 rpm
- Full Load Efficiency90.20 %
- Amps @ Voltage40.5 A @ 796 V; 70.1 A @ 460 V
- Volts @ Frequency460 V @ 60 Hz; 796 V @ 60 Hz
- Shaft Diameter2.8750 in
- Overall Length C Dimension38.20 in
- Mounting TypeFoot
- Service Factor1.15
- Frame MaterialCast Iron
- Insulation ClassF
- Standards MetCCSA US, CSA EEV
- Harmonization Code8501.52.8040
- Weight1171 lbs
- ApplicationsBeam pumping units, punch presses and other high cyclic load applications requiring high torque and high slip.
- Additional DetailsHigh slip Nema Design D electrical designs. Open Drip Proof enclosures available with heavy-gauge steel and cast iron frames. Totally enclosed Fan cooled cast iron construction enclosures. F-2 position conduit box. Rodent screens on open motors, Severe Duty features on Totally enclosed motors. Shaft slinger, Normally closed thermostats, Corrosion resistant epoxy finish.
- Manufacturer Catalog
- Manufacturer Product Page
- Wiring Diagram
- Instructional Video
- Product TypeSevere Duty Motors
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data