Motion
RL1301A277
Blower/Fan Motor - 1/3 hp, 1800 rpm, 1 ph, 277 V, 56 Frame, ODP Enclosure, 60 Hz, 1725 rpm Base, Continuous Duty
MI ITEM #02719743
MFR #RL1301A277
Your Price$846.36/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Blower/Fan Motor - 1/3 hp, 1800 rpm, 1 ph, 277 V, 56 Frame, ODP Enclosure, 60 Hz, 1725 rpm Base, Continuous Duty
MI ITEM #02719743
MFR #RL1301A277

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$846.36/each(List $1,015.63)

Overview

Mfr description
RL1301A277 .33/1725/1PH/OPEN/NEMA 56

Specifications

  • Motor Category
    Blower/Fan Motor
  • Motor Phase
    1 ph
  • Motor Horsepower
    1/3 hp
  • Synchronous Rpm
    1800 rpm
  • Motor Supply Voltage
    277 V
  • Frame Size
    56
  • Enclosure Type
    ODP
  • Frequency Rating
    60 Hz
  • Duty Condition Type
    Continuous Duty
  • Base RPM
    1725 rpm
  • Thermal Protection
    Automatic Reset
  • Full Load Current
    2.50 A
  • Starting Method
    Direct on line
  • Electrical Type
    Capacitor Start
  • KVA Code
    L
  • Full Load Efficiency
    60.00 %
  • Amps @ Voltage
    2.5 A @ 277 V
  • Volts @ Frequency
    277 V @ 60 Hz
  • Ambient Temperature Range
    104 °F;40 °C
  • Description
    .33HP/1725RPM/1PH/OPEN/NEMA 56
  • Assembly Box Mounting
    F1
  • Description Keyword
    1/3 hp
  • Shaft Rotation
    Reversible
  • Shaft Diameter
    0.6250 in
  • Overall Length C Dimension
    10.97 in
  • Type Of Bearing
    Ball
  • Drive End Bearing Size
    6203
  • Opposite Drive End Bearing Size
    6203
  • Frame Material
    Steel
  • Insulation Class
    B
  • IP Rating
    22/23
  • NEMA Design Class
    N
  • Service Factor
    1.35
  • Standards Met
    UR, CSA
  • Weight
    23 lbs
  • Harmonization Code
    8501.40.4040
  • Applications
    Ventilators, summer cooling fans, band saws, drill presses, farm equipment, etc.
  • Hp
    0.33 hp
  • UPC_NO
    781568308295
  • Manufacturer Product Page
  • Manufacturer Catalog
  • Wiring Diagram
  • Manufacturer Catalog Number
    RL1301A277
  • Instructional Video
  • Additional Details
    Heavy-gauge steel base, ball bearings. Dynamically balanced rotors for reduced vibration and quiet operation.
  • Motor Design Code
    N
  • Mounting Type
    Resilient Base
  • Number Of Speeds
    1
  • Overall Length
    10.9700 in, 278.60 mm
  • Overload Protector
    Automatic
  • Voltage
    277 V
  • Product Type
    Air Handling (HVAC) Motors

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text