Motion
RL1310A277
Blower/Fan Motor - 1 hp, 1800 rpm, 1 ph, 277 V, 56/56H Frame, ODP Enclosure, 60 Hz, 1725 rpm Base, Continuous Duty
MI ITEM #02719746
MFR #RL1310A277
Your Price$1,197.74/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Blower/Fan Motor - 1 hp, 1800 rpm, 1 ph, 277 V, 56/56H Frame, ODP Enclosure, 60 Hz, 1725 rpm Base, Continuous Duty
MI ITEM #02719746
MFR #RL1310A277

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$1,197.74/each(List $1,497.17)

Overview

Mfr description
RL1310A277 1/1725/1PH/OPEN/NEMA 56/56H

Specifications

  • Motor Category
    Blower/Fan Motor
  • Motor Phase
    1 ph
  • Motor Horsepower
    1 hp
  • Synchronous Rpm
    1800 rpm
  • Motor Supply Voltage
    277 V
  • Frame Size
    56/56H
  • Enclosure Type
    ODP
  • Frequency Rating
    60 Hz
  • Duty Condition Type
    Continuous Duty
  • Base RPM
    1725 rpm
  • Thermal Protection
    Automatic Reset
  • Full Load Current
    5.40 A
  • Starting Method
    Direct on line
  • Electrical Type
    Capacitor Start
  • KVA Code
    M
  • Full Load Efficiency
    70.00 %
  • Amps @ Voltage
    5.4 A @ 277 V
  • Volts @ Frequency
    277 V @ 60 Hz
  • Motor Poles
    4
  • Ambient Temperature Range
    104 °F;40 °C
  • Description
    1HP, 1725RPM, 1PH, 60HZ, 56H, 3526L, OPEN, F1, N
  • Assembly Box Mounting
    F1
  • Description Keyword
    1 hp
  • Shaft Rotation
    Reversible
  • Shaft Diameter
    0.6250 in
  • Overall Length C Dimension
    12.42 in
  • Type Of Bearing
    Ball
  • Drive End Bearing Size
    6203
  • Opposite Drive End Bearing Size
    6203
  • Opposite Drive End Bearing Type
    Ball
  • Frame Material
    Steel
  • Insulation Class
    B
  • IP Rating
    22/23
  • NEMA Design Class
    L
  • Service Factor
    1.15
  • Standards Met
    UR, CSA
  • Weight
    42 lbs
  • Harmonization Code
    8501.40.6040
  • Applications
    Ventilators, summer cooling fans, band saws, drill presses, farm equipment, etc.
  • Hp
    1 hp
  • UPC_NO
    781568308332
  • RoHs Compliance
    Yes
  • Manufacturer Product Page
  • Manufacturer Catalog
  • Wiring Diagram
  • Manufacturer Catalog Number
    RL1310A277
  • Instructional Video
  • Additional Details
    Heavy-gauge steel base, ball bearings. Dynamically balanced rotors for reduced vibration and quiet operation.
  • Mounting Type
    Resilient Base
  • Overall Length
    12.4200 in, 315.47 mm
  • Overload Protector
    Automatic
  • Voltage
    277 V
  • Product Type
    Air Handling (HVAC) Motors

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text