Motion
VESWDM3554
General Purpose Washdown Duty Motor (Paint Free) - 1-1/2 hp, 1800 rpm, 3 ph, 230/460 V, 56C Frame, TENV (Totally Enclosed Non-Ventilated) Enclosure, 60 Hz, 1770 rpm Base, C-Face / Footless Mount
MI ITEM #02719751
MFR #VESWDM3554
Your Price$1,909.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
General Purpose Washdown Duty Motor (Paint Free) - 1-1/2 hp, 1800 rpm, 3 ph, 230/460 V, 56C Frame, TENV (Totally Enclosed Non-Ventilated) Enclosure, 60 Hz, 1770 rpm Base, C-Face / Footless Mount
MI ITEM #02719751
MFR #VESWDM3554

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$1,909.38/each(List $2,780.63)

Overview

Mfr description
VESWDM3554 1.5,1740,3PH,60HZ,56C,3532M
  • Moisture-resistant insulation system
  • Sealed ball bearings with moisture-resistant grease
  • Rotating non-contact labyrinth seal on output shaft extension
  • Neoprene gaskets
  • Special processed cast endplates
  • 300 Series stainless steel motor frame, base, shaft and hardware
  • Applications: Food processing, packaging and other outdoor applications, severe environments where motors are washed on a regular basis

Specifications

  • Motor Category
    General Purpose Motor (Paint Free)
  • Motor Phase
    3 ph
  • Motor Horsepower
    1-1/2 hp
  • Synchronous Rpm
    1800 rpm
  • Motor Supply Voltage
    230/460 V
  • Frame Size
    56C
  • Enclosure Type
    TENV (Totally Enclosed Non-Ventilated)
  • Frequency Rating
    60 Hz
  • Duty Condition Type
    Continuous Duty, Washdown Duty
  • Base RPM
    1770 rpm
  • Full Load Current
    2.10 A
  • Full Load Efficiency
    86.50 %
  • Amps @ Voltage
    4.4 A @ 208 V; 4.2 A @ 230 V; 2.1 A @ 460 V
  • Volts @ Frequency
    208 V @ 60 Hz; 230 V @ 60 Hz; 460 V @ 60 Hz
  • Description Keyword
    1-1/2 hp
  • Shaft Diameter
    0.6250 in
  • Overall Length C Dimension
    12.95 in
  • Service Factor
    1.15
  • Frame Material
    Stainless Steel
  • Insulation Class
    F
  • IP Rating
    55
  • Standards Met
    CSA EEV, UR, CSA
  • Harmonization Code
    8501.52.4000
  • Weight
    47 lbs
  • Applications
    Food processing, packaging and outdoor applications.
  • Additional Details
    Sealed ball bearings with moisture-resistant grease. Rotating noncontact labyrinth seal on output shaft extension. Moisture resistant insulation system. Neoprene gaskets. Special processed cast endplates. 300 series stainless steel motor frame, base, shaft and hardware. No exterior paint.
  • Manufacturer Catalog
  • Manufacturer Product Page
  • UPC_NO
    781568509319
  • Wiring Diagram
  • Instructional Video
  • Mounting Type
    C-Face / Footless
  • Product Type
    Washdown Duty Motors

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought