Motion
CESSWDM3709T
General Purpose Washdown Duty Motor (Stainless Steel) - 7-1/2 hp, 3600 rpm, 3 ph, 230/460 V, 213TC Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, 60 Hz, 3500 rpm Base, C-Face / Foot Mount
MI ITEM #02719770
MFR #CESSWDM3709T
Price$4,613.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
General Purpose Washdown Duty Motor (Stainless Steel) - 7-1/2 hp, 3600 rpm, 3 ph, 230/460 V, 213TC Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, 60 Hz, 3500 rpm Base, C-Face / Foot Mount
MI ITEM #02719770
MFR #CESSWDM3709T

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$4,613.83/each

Specifications

Dimensions

  • Frame Size
    213TC
  • Overall Length C Dimension
    19.03 in
  • Service Factor
    1.15
  • Shaft Diameter
    1.3750 in
  • Weight
    164 lbs

Details

  • Additional Details
    All external surfaces are 300 series stainless steel: motor frame, endplates, conduit box, shaft and base. Moisture resistant insulation system. Four condensate drains in each endplate. Endplate rabbets sealed and conduit box gasketed. Labyrinth seals each end. Especially effective in highly corrosive environments where paint or other finishes do not hold up.
  • Amps @ Voltage
    8.3 A @ 460 V; 17.9 A @ 208 V; 16.6 A @ 230 V
  • Applications
    Food processing, packaging, outdoor and highly corrosive environments.
  • Base RPM
    3500 rpm
  • Description Keyword
    7-1/2 hp
  • Duty Condition Type
    Continuous Duty, Washdown Duty
  • Enclosure Type
    TEFC (Totally Enclosed Fan Cooled)
  • Frame Material
    Stainless Steel
  • Frequency Rating
    60 Hz
  • Full Load Current
    8.30 A
  • Full Load Efficiency
    91.00 %
  • Harmonization Code
    8501.52.4000
  • Instructional Video
  • Insulation Class
    F
  • IP Rating
    56
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Motor Category
    General Purpose Motor (Stainless Steel)
  • Motor Horsepower
    7-1/2 hp
  • Motor Phase
    3 ph
  • Motor Supply Voltage
    230/460 V
  • Mounting Type
    C-Face / Foot
  • Product Type
    Washdown Duty Motors
  • Standards Met
    NEMA
  • Synchronous Rpm
    3600 rpm
  • UPC_NO
    781568503379
  • Volts @ Frequency
    230 V @ 60 Hz; 460 V @ 60 Hz
  • Wiring Diagram

Overview

Mfr description
CESSWDM3709T 7.5,3500,3PH,60HZ,213TC
  • All external surfaces 300 Series stainless steel: motor frame, endplates, conduit box, shaft, and base
  • Moisture-resistant 200°C ISR® (Inverter Spike-Resistant) magnet wire
  • Four condensate drains in each endplate
  • Endplate rabbets sealed and conduit box gasketed
  • Lip seals
  • Especially effective in highly-corrosive environments where paint or other finishes do not hold up
  • NEMA Premium® efficiency
  • Applications: Food processing, packaging, outdoor and highly-corrosive environments

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought