Specifications
Dimensions
- Frame Size215T
- Overall Length C Dimension19.32 in
- Service Factor1.15
- Shaft Diameter1.3750 in
- Weight196 lbs
Details
- Additional DetailsHigh slip Nema Design D electrical designs. Open Drip Proof enclosures available with heavy-gauge steel and cast iron frames. Totally enclosed Fan cooled cast iron construction enclosures. F-2 position conduit box. Rodent screens on open motors, Severe Duty features on Totally enclosed motors. Shaft slinger, Normally closed thermostats, Corrosion resistant epoxy finish.
- Amps @ Voltage7.6 A @ 460 V; 4.4 A @ 796 V; 15.2 A @ 230 V
- ApplicationsBeam pumping units, punch presses and other high cyclic load applications requiring high torque and high slip.
- Base RPM1125 rpm
- Description Keyword5 hp
- Duty Condition TypeContinuous Duty
- Enclosure TypeTEFC (Totally Enclosed Fan Cooled)
- Frame MaterialCast Iron
- Frequency Rating60 Hz
- Full Load Amps15.2 / 7.6 / 4.4 A
- Full Load Efficiency80.00 %
- Harmonization Code8501.52.4000
- Instructional Video
- Insulation ClassF
- Manufacturer Catalog
- Manufacturer Product Page
- Motor CategoryOil Field Motor
- Motor Horsepower5 hp
- Motor Phase3 ph
- Motor Supply Voltage230/460/796 V
- Mounting TypeFoot
- Product TypeSevere Duty Motors
- Standards MetCSA, UR
- Synchronous Rpm1200 rpm
- Volts @ Frequency230 V @ 60 Hz; 460 V @ 60 Hz; 796 V @ 60 Hz
- Wiring Diagram
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)