Motion
UCLE1015
Farm Duty - Vane Axial Grain Dryer Motor - 10 hp, 15 hp, 3600 rpm, 1 ph, 230 V, 215Z Frame, TEAO Enclosure, 60 Hz, 3500 rpm Base, Continuous Duty
Mi Item #02719917
MFR #UCLE1015
Price$4,027.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Farm Duty - Vane Axial Grain Dryer Motor - 10 hp, 15 hp, 3600 rpm, 1 ph, 230 V, 215Z Frame, TEAO Enclosure, 60 Hz, 3500 rpm Base, Continuous Duty
Mi Item #02719917
MFR #UCLE1015

Mfr description
UCLE1015 10-15,3500,1PH,60HZ,215Z,3750
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4,027.93/each

Specifications

Dimensions

  • Frame Size
    215Z
  • Overall Length C Dimension
    18.56 in
  • Service Factor
    1.00
  • Shaft Diameter
    1.1250 in
  • Weight
    160 lbs

Details

  • Additional Details
    Shaft 3/4” longer than NEMA standard, shaft keyed, drilled and tapped with internal 1/4-20 tap 1” deep. Thermostats. Epoxy paint. TEAO motors have sealed bearings, drive end seal and v-ring slinger to prevent moisture and contaminant ingress.
  • Amps @ Voltage
    46.0 A @ 230 V
  • Applications
    Vane axial fan crop dryers.
  • Base RPM
    3500 rpm
  • Description Keyword
    15 hp / 10 hp
  • Duty Condition Type
    Continuous Duty
  • Enclosure Type
    TEAO (Totally Enclosed Air Over)
  • Frame Material
    Steel
  • Frequency Rating
    60 Hz
  • Full Load Current
    46.00–61.00 A
  • Full Load Efficiency
    84.00 %
  • Harmonization Code
    8501.40.6040
  • Instructional Video
  • Insulation Class
    F
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Motor Category
    Grain Dryer Motor (Vane Axial)
  • Motor Horsepower
    10 hp, 15 hp
  • Motor Phase
    1 ph
  • Motor Supply Voltage
    230 V
  • Mounting Type
    Foot
  • Product Type
    Farm Duty Motors
  • Standards Met
    UR, CSA
  • Synchronous Rpm
    3600 rpm
  • UPC_NO
    781568222065
  • Volts @ Frequency
    230 V @ 60 Hz
  • Wiring Diagram
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)