Motion
DG17V-3-8CL-60

VICKERS BY DANFOSS
DG17V-3-8CL-60

Directional Control Valve - Lever/Knob Actuation, D03 Valve, 4.03 cfm Max Flow
Mi Item #02719998
MFR #DG17V-3-8CL-60
Price$873.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

VICKERS BY DANFOSS
DG17V-3-8CL-60

Directional Control Valve - Lever/Knob Actuation, D03 Valve, 4.03 cfm Max Flow
Mi Item #02719998
MFR #DG17V-3-8CL-60

Mfr description
DG17V-3-8C-L60
  • Three- or four-way directional control
  • Easily mountable on industry-standard surfaces
  • Thousands of models to suit all applications
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$873.80/each

Specifications

Dimensions

  • Overall Height
    5.96 in
  • Overall Length
    5.96 in
  • Overall Width
    1.81 in
  • Port 1 Size/Type
    ISO4401-03
  • Size (ISO-4401)
    D03
  • Valve Size
    D03

Details

  • Actuation
    Lever/Knob
  • Body Material
    Gray Iron
  • Check Valve Type
    Directional Control Valve
  • Design Number
    60
  • Electrical Connector Type
    None
  • Fluid Comp
    Petroleum Oil
  • Max Operating Temperature
    66 °C
  • Maximum Flow Rate
    4.03 cfm
  • Maximum Operating Pressure
    5076 psi
  • Min Operating Temperature
    -18 °C
  • Mounting Type
    Subplate/manifold mounted
  • Performance Specification
    ISO 4401-03
  • Seal Material
    Viton®
  • Series
    DG17V-3 60 Design
  • Spool Spring Arrangement
    Spring centered
  • Spool Type
    P connected to T with an open crossover path, Tandem center
  • T Port Pressure Rating
    100 psi, 7 bar
  • Valve Application
    Industrial
  • Valve Type
    IV Directional Control Valves
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)