Motion
AW24

NTN
AW24

Bearing Lock Washer - 120 mm ID, 164 mm OD, 138 mm Face Dia., Low Carbon Steel Material
Mi Item #02720042
MFR #AW24
Price$22.01/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
AW24

Bearing Lock Washer - 120 mm ID, 164 mm OD, 138 mm Face Dia., Low Carbon Steel Material
Mi Item #02720042
MFR #AW24

Mfr description
AW24
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$22.01/each

Specifications

Dimensions

  • Bore Diameter  
    120 mm
  • Face Diameter  
    138 mm
  • Tang Width  
    0.4724 in; 12.000 mm

Details

  • Compatible Lock Nut Number
    AN24
  • Country of Origin
    JP
  • Harmonization Code
    7318.21.0090
  • Manufacturer Upc Number
    4547359022629
  • Material
    Low Carbon Steel
  • Number Of Tangs  
    19
  • Product Type
    Bearing Lock Washers
  • Series
    AW
  • UPC_NO
    4547359022629
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)