1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
DODGE
351306
Screw Conveyor Drive Shaft - 2.0000 in Shaft Diam., 9.0000 to 12.0000 in Screw Diam.
MI ITEM #
02720053
MFR #
351306
Price
$2,269.14
/each
Qty
Add to Cart
Previous Page
Home
Material Handling
Screw Conveyor Components
Screw Conveyor Drive Shafts
DODGE 351306
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
DODGE
351306
Screw Conveyor Drive Shaft - 2.0000 in Shaft Diam., 9.0000 to 12.0000 in Screw Diam.
MI ITEM #
02720053
MFR #
351306
Mfr description
351306 C2 X2 3HOLE DRIVE SHAFT
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$2,269
.14
/each
Add to Cart
Specifications
Dimensions
Length
9.0000 in
Screw Diameter Range
9.0000 to 12.0000 in
Shaft Diameter
2.0000 in
Weight
36.38 lbs
Details
Country of Origin
US
UPC_NO
782475883677
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items