Motion
PHT150C
PHT150C
Mi Item #02720130
MFR #PHT150C
Price$52.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
PHT150C
Mi Item #02720130
MFR #PHT150C

Mfr description
PHT150C HAMMER TACKER
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$52.10/each

Specifications

Dimensions

  • Overall Height
    2 in
  • Overall Length
    12 in
  • Tool Weight
    2.13 lb

Details

  • Capacity
    84
  • Fastener Type
    Staple
  • For Use With
    1/4" to 3/8" Arrow T-50 Heavy Duty Staples Sizes, TRA700
  • Material
    Steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)