1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
STANLEY TRADE TOOLS
82-115
82-115
Mi Item #
02720165
MFR #
82-115
Price
$14.24
/each
Qty
Add to Cart
Previous Page
Home
Tools and Testing Instruments
Hand Tools
Positioners and Retrieval Tools
Picks and Hooks
STANLEY TRADE TOOLS 82-115
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
STANLEY TRADE TOOLS
82-115
82-115
Mi Item #
02720165
MFR #
82-115
Mfr description
82-115 4PC HOOK SET
Compare
Save to List
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request and may take longer to process and ship
USD
$14
.24
/each
Add to Cart
Specifications
Dimensions
Overall Length
6 in
Weight
0.23 lbs
Details
Number Of Pieces
4
Set Includes
6 in Angle Hook, 90° Hook, Full Hook, Straight Pick
Help us improve this product
Provide Feedback
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items