Motion
6210TB.P63
Radial/Deep Groove Ball Bearing - Straight Bore, 50 mm ID, 90 mm OD, 20 mm Width, Open, Without Snap Ring, C3 Internal Clearance
MI ITEM #02720180
MFR #6210TB.P63
Your Price$730.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/Deep Groove Ball Bearing - Straight Bore, 50 mm ID, 90 mm OD, 20 mm Width, Open, Without Snap Ring, C3 Internal Clearance
MI ITEM #02720180
MFR #6210TB.P63

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$730.23/each(List $839.77)

Overview

Mfr description
6210-TB-P6-C3

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Open
  • Row Type Fill Slot
    Single Row Non-Fill Slot
  • Snap Ring Included
    Without Snap Ring
  • Internal Clearance
    C3
  • Operating Temperature Range
    Maximum of +120 °C
  • Precision Rating
    ABEC 3 (ISO Class 6)
  • Seal Type
    Open
  • Finish Coating
    Uncoated
  • Cage Material
    Phenolic Resin
  • Fillet Radius
    1 mm
  • Max Rpm
    10500 rpm
  • Standards Met
    DIN 625-1
  • Series
    62
  • Radial Dynamic Load Capacity
    39000 N
  • Radial Static Load Capacity
    24200 N
  • Manufacturer Catalog Number
    6210TB.P63
  • UPC_NO
    4012801072328
  • Weight
    1.02 lbs
  • Description
    6210-TB-P6-C3
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Long Description
    This Radial & Deep Groove Ball Bearing has 50 mm bore diameter, open closure, 90 mm outside diameter, and 20 mm overall width, ideal for radial applications.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text