Motion
ARJ310-N01
Miniature Air Regulator - 1/8 NPT, 7.30 to 123 psi
Mi Item #02720401
MFR #ARJ310-N01
Price$20.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Miniature Air Regulator - 1/8 NPT, 7.30 to 123 psi
Mi Item #02720401
MFR #ARJ310-N01

Mfr description
ARJ310-N01 MINI REG.30-100PSI
  • Miniature regulator, ARJ310
  • Compact and lightweight (70g)
  • Allows smaller mounting pitch (18.3mm)
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$20.55/each

Specifications

Dimensions

  • Inlet Port Size
    1/8 in
  • Outlet Port Size
    1/8 in
  • Weight
    14.77 lbs

Details

  • Fluid Comp
    Air
  • Inlet Port Type
    Straight
  • Max Operating Temperature
    60 °C
  • Maximum Operating Pressure
    116 psi
  • Maximum Set Pressure
    123 psi
  • Minimum Set Pressure
    7.3 psi
  • Operating Temperature Range
    -5 to 60 °C
  • Outlet Port Thread Type
    NPT
  • Outlet Port Type
    Straight
  • Port Gender
    Female
  • Pressure Control Type
    Relief Valve
  • Product Type
    Miniature Air Regulators
  • Proof Pressure
    174 psi
  • Series/System
    ARJ310
  • Set Pressure Range
    7.30 to 123 psi
  • Thread Standard
    NPT
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)