Motion
12-8V30.00-P  SHEAVE

DODGE
12-8V30.00-P SHEAVE

V-Belt Pulley - 8V Belt Section, 12 Groove, 30.0000 in O.D., QD Bushed, P Series Bushing, Cast Iron Material
Mi Item #02720527
MFR #12-8V30.00-P SHEAVE
Price$8,891.29/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
12-8V30.00-P SHEAVE

V-Belt Pulley - 8V Belt Section, 12 Groove, 30.0000 in O.D., QD Bushed, P Series Bushing, Cast Iron Material
Mi Item #02720527
MFR #12-8V30.00-P SHEAVE

Mfr description
12/8V30.0-P DUCTILE SHEAVE W/P4.93
  • Complete line in stock, including larger models
  • Higher HP than classical model; compact, light-weight drives
  • Designed for use with QD bushing
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$8,891.29/each

Specifications

Dimensions

  • Belt Section Size
    8V
  • Bore Diameter
    Bushing Required
  • Bushing Bore Range
    2.9375 to 7.0000 in
  • Face Width  
    13.8750 in
  • Length Through Bore  
    9.3750 in
  • Outside Diameter  
    30.0000 in
  • Weight
    567.00 lbs

Details

  • Bore Type
    QD Bushed
  • Bushing Series
    P
  • Manufacturer Upc Number
    782475163618
  • Material
    Cast Iron
  • Number Of Grooves  
    12
  • Product Type
    V-Belt Pulleys
  • Pulley Construction
    Arm
  • UPC_NO
    782475163618
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)