Motion
VBT17Z-2
Radial/Deep Groove Ball Bearing - Straight Bore, 17 mm ID, 38 mm OD, 11 mm Width, Single Shielded, Without Snap Ring
Mi Item #02720713
MFR #VBT17Z-2
Price$25.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/Deep Groove Ball Bearing - Straight Bore, 17 mm ID, 38 mm OD, 11 mm Width, Single Shielded, Without Snap Ring
Mi Item #02720713
MFR #VBT17Z-2

Mfr description
VBT17Z2 BRG
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$25.10/each

Specifications

Dimensions

  • Bore Diameter  
    17 mm
  • Contact Angle
    Not Applicable
  • Outer Ring Width
    11 mm
  • Outside Diameter  
    38 mm
  • Overall Width  
    11 mm

Details

  • Bearing Type
    Radial & Deep Groove Ball Bearings
  • Bore Type
    Straight
  • Closure Type
    Single Shielded
  • Country of Origin
    JP
  • Description
    VBT17Z2 BRG
  • Harmonization Code
    8482105028
  • Internal Clearance
    C0
  • Long Description
    The VBT17Z-2 is a 17 mm bore radial/deep groove ball bearing with a 38 mm OD and 11 mm width, single shielded for long life.
  • Manufacturer Catalog Number
    VBT17Z-2
  • Manufacturer Upc Number
    029176234453
  • Measurement Standard
    Metric
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    029176234453
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)