Overview
Mfr description
GF2832-064 FILAMENT WOUND - GA
Specifications
- Additional DetailsSelf-Lubricating;Maintenance-Free;Corrosion Resistant;High Load;Lead-Free;RoHS Compliant
- Bushing MaterialFilament Wound
- Inside Diameter1.7500 in
- Overall Length4.0000 in
- Finish CoatingPTFE Lined
- Maximum P Value140 N/mm2;20000 psi
- DescriptionGAR-FIL High Load Self-Lubricating Fiber Reinforced Composite Bearing, 1.75 inch ID x 2.0 inch OD x 4.0 inch Length
- Max PV Dry (psi x fpm)35000
- Operating Temperature Range-195 to 205 °C, -320 to 400 °F
- Backing MaterialContinuous wound fiberglass encapsulated in high temperature epoxy resin
- Standards MetIATF 16949, ISO 14001, ISO 45001, ISO 9001, REACH Compliant, RoHS Compliant
- SeriesGAR-FIL
- MaterialFiber Reinforced Polymer
- Outside Diameter2.0000 in
- TypeSleeve
- Inside Diameter Tolerance+0.0015/+0.0075 in
- Bearing MaterialFiber Reinforced Composite
- Bore Diameter1.7500 in, 44.45 mm
- Max Pressure140 N/mm2, 20000 psi
- Sleeve Bearing TypePlain Sleeve
- RoHs ComplianceYes
- Measurement StandardInch
- Outside Diameter Tolerance+0.0035/+0.0015 in
- Recommended Shaft Size1.7500 in, 44.45 mm
- Thickness0.1250 in, 3.18 mm
- Type Of BearingSleeve
- Product TypeDie & Mold Plain-Bearings
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data