Motion
SB1810R10
Venture II Magnifying Glasse - Anti-Fog, Clear Lens, Black Frame/Temple Color, Polycarbonate, Universal Size, 1 Diopter Lens
Mi Item #02720861
MFR #SB1810R10
Price$13.59/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Venture II Magnifying Glasse - Anti-Fog, Clear Lens, Black Frame/Temple Color, Polycarbonate, Universal Size, 1 Diopter Lens
Mi Item #02720861
MFR #SB1810R10

Mfr description
SB1810R1.0 V2 READERS SAFETY GLASS
  • 9.75 base curved lens provides full side protection
  • Nose buds secure the glass and prevent slipping while providing a pillow soft fit
  • Strategic placement of lens insert is out of user’s direct line of vision
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$13.59/each

Specifications

Dimensions

  • Size
    Universal

Details

  • Additional Details
    Nosepiece Type: Rubber;Base Curve: 9.75
  • Adjustable Temples
    true
  • ANSI Rating
    Z87.1-2020
  • Approval Listing Regulations
    ANSI/ISEA Z87.1-2010, CAN/CSA Z94.3-07, CE EN 166
  • Comfort Features
    Adjustable Temples, Rubber Nosepiece
  • Description
    Venture II Reader - Black Frame, Clear Lens, 1.0 Diopter
  • Diopter Lens
    1
  • Fits Over Eyeglasses
    Does Not Accommodate Eyeglasses
  • Frame Color
    Black
  • Frame Color Family
    Black
  • Frame Style
    Framed
  • Frame Temple Color
    Black
  • Frame Type
    Half Frame
  • Lens Coating
    Anti-Fog
  • Lens Color
    Clear
  • Lens Color Family
    Clear
  • Lens Material
    Polycarbonate
  • Lens Shade
    Clear
  • Lens Style
    Wraparound
  • Logo
    PYRAMEX
  • Manufacturer Stock Number
    SB1810R10
  • Metal Frame
    Non-Metal Frame
  • Noisepiece Type
    Rubber
  • Product Line
    Venture II
  • Series
    Venture II
  • Specialty Features
    Adjustable Temples, Wraparound Lens
  • Standards Met
    ANSI, CAN, CE, CSA Z94.3-2020, ISEA Z87.1-2020, UKCA EN 166
  • Temple Adjustment
    Non-Adjustable Temples
  • Temple Color
    Black
  • Temple Style
    Adjustable
  • Type
    Magnifying Glasses
  • UPC_NO
    814992006489
  • UV Protection
    Provides UV Protection
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)